Zoro Homepage

TONE GENERATOR / AMPLIFIER PROBE KIT

  • Mfr # 40180

  • Zoro # G4693604


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
For Use With
Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
Includes
Amplifier Probe, Carrying Case
Connector Type
Alligator Clips
Calibration Certificate
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40180
Zoro #
G4693604
UPC #
793950401804
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
9V

Details

Item
Tone and Probe Kit
Application
Cable/Wire and Pair Tracing, Continuity Testing, Polarity Indication and Service Detection
For Use With
Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
Includes
Amplifier Probe, Carrying Case
Connector Type
Alligator Clips
Calibration Certificate
Not Included
Waterproof
No
Data Safe Monitor
No
Product Type
Tone Generator and Probe Kit
CAT Safety Rating
Not Rated
Compatible Cable Type
Telephone, Twisted Pair
Includes Batteries
Yes
Port Number Display
No
Alert Type
Light, Sound
Testing Functions
Tone Generation, Continuity Testing, Telephone Service Detection
Adapters Included
RJ11, RJ45
Data Logger
No
Number of Batteries Required
2
IP Rating
Not Rated
Operating Voltage
9V DC
Voltage
9V DC

Description

Tone and Probe Kit, CAT Safety Rating Not Rated, Testing Functions Tone Generation, Continuity Testing, Telephone Service Detection, Adapters Included RJ11, RJ45, Connector Type Alligator Clips, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type Not Applicable, For Use With Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair, Includes Amplifier Probe, Carrying Case, Maximum Cable Length Not Applicable, Fault Location Pulse Duration Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.