Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA-EXTECHTB
Zoro #
G4105766
UPC #
793950405192
Country of Origin
China
Dimensions
Overall Height
9 in
Overall Width
17 in
Length
17"
Height
9"
Overall Depth
11 1/2 in
Width
17"
Depth
11-1/2"
Details
Item
Tool Bag
Color
Black
Material
Polyester
Features
Rubber Bottom, Heavy Duty Polyester Fabric, Shoulder Strap
Number of Pockets
20
Number of Pieces
1
Number of Outside Pockets
10
Number of Inside Pockets
10
Closure Type
Zipper
Description
Tool Bag, Material Polyester, Closure Type Zipper, Overall Height 9 in, Overall Depth 11 1/2 in, Overall Width 17 in, Color Black, Features Rubber Bottom, Heavy Duty Polyester Fabric, Shoulder Strap, Number of Inside Pockets 10, Number of Outside Pockets 10, Number of Pockets 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.