Zoro Homepage

Turbidity Meter, LCD, 2 Point

  • Mfr # TB400

  • Zoro # G5260026


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
Cleaning Cloth, Cleaning Solution (Distilled Water), Hard Carrying Case, (2) Test Bottles and Covers, 0 And 100 NTU Standard Solution Test Bottles, Batteries, Instructions
Display
LCD
Power Source
AAA Batteries
Calibration
2 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB400
Zoro #
G5260026
UPC #
793950154007
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
6 1/8 in
Overall Width
3 in
Manufacturer Warranty Length
1 yr
Overall Depth
2 3/8 in

Description

Turbidity Meter, Waterproof No, Turbidity Range 0 to 50.00, 50 to 1000 NTU, Operating Temp. Range (F) 32 Degrees to 122 Degrees F, Operating Temp. Range (C) 0 Degrees to 50 Degrees C, Display LCD, Auto Power Off Auto Power Off, Memory Min/Max, Calibration 2 Point, Power Source AAA Batteries, Includes Cleaning Cloth, Cleaning Solution (Distilled Water), Hard Carrying Case, (2) Test Bottles and Covers, 0 And 100 NTU Standard Solution Test Bottles, Batteries, Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.