Zoro Homepage

USB Sound Level Datalogger

  • Mfr # 407760

  • Zoro # G3994374


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Microphone, Tripod, USB Cover, USB Cable, Windscreen
Features
Data Logging
Accuracy
+/-1.4 dB
Resolution
0.1 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407760
Zoro #
G3994374
UPC #
793950407608
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
AA

Description

Sound Level Meter, Includes Microphone, Tripod, USB Cover, USB Cable, Windscreen, Digital Display Screen Type No Display, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 129,920, Sound Level Measurement Accuracy +/-1.4 dB, Sound Level Measurement Resolution 0.1 dB, Interface USB, Features Data Logging, Includes Software Software Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.