Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VB500-NIST
Zoro #
G7889314
UPC #
793950715017
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
1 yr
Connection Size
Proprietary
Depth (In.)
1.5
Height (In.)
8
Width (In.)
3
Description
Four Channel Vibration Datalogger, Accuracy +/-(5 Percent + 2 Digits), Auto Power Off Yes, Bearing/Gear Check No, Includes Instructions,(4) Remote Sensors with Magnetic Mounts, (8)AA Batteries, 100 to 240V Universal AC Adapter, SD Card, and Hard Carrying Case
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.