Zoro Homepage

Video Particle Counter

  • Mfr # VPC300

  • Zoro # G8495873


product price: $2,087.99
/ea
Free Shipping & Returns

Key Features

Particle Size
0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um
Flow Rate
0.1 cfm
Concentration Range
5% @ 2,000,000 Particles per cubic ft
Calibration Certificate
NIST
Count Modes
Concentration, Cumulative, Differential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPC300
Zoro #
G8495873
UPC #
793950400302
Country of Origin
China

Dimensions

Particle Size
0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um
Manufacturers Warranty Length
1 yr
Display Size
2.8 in
Manufacturer Warranty Length
2 yr

Details

Flow Rate
0.1 cfm
Concentration Range
5% @ 2,000,000 Particles per cubic ft
Calibration Certificate
NIST
Count Modes
Concentration, Cumulative, Differential
Relative Humidity Range
0 to 100%RH
Item
Particle Counter
Sensitivity
0.3 um
Number of Channels
6
Data Storage
Yes
Powered By
AC Adapter or 7.4V Rechargeable Battery
Sample Time
0 to 60 sec
Temp. Range
-14 Degrees to 140 Degrees F (-25 Degrees to 60 Degrees C)
Display
2.8 in TFT Color LCD
Interface
USB
Includes
Filter, Hard Carrying Case, Tripod, Universal AC Adapter, USB Cable
Green Environmental Attribute
Product is Rechargeable
Minimum Relative Humidity Measured
0 %
Minimum Temperature Measured
-14 Degrees F
Batteries Included
Yes
Number of Records Stored
5,000
Battery Voltage
7.4V
Maximum Temperature Measured
140 Degrees F
Calibration Certificate Type
NIST
Coincidence Loss
5% at 2,000,000 particles per cu ft
Testing Functions
Air Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature
Maximum Sampling Rate
60 sec
Maximum Relative Humidity Measured
100 %
Power Source
AC Adapter, Battery
Minimum Sampling Rate
3 sec
Battery Chemistry
Lithium
Digital Display Screen Type
TFT LCD

Description

Particle Counter, Calibration Certificate Type NIST, Coincidence Loss 5 Percent at 2,000,000 particles per cu ft, Testing Functions Air Temperature, Dew Point, Relative Humidity, Wet Bulb Temperature, Number of Channels 6, Number of Records Stored 5,000, Particle Size 0.3 um, 0.5 um, 1 um, 2.5 um, 5 um, 10 um, Count Modes Concentration, Cumulative, Differential, Digital Display Screen Type TFT LCD, Maximum Relative Humidity Measured 100 Percent, Maximum Sampling Rate 60 sec

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.