Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage and Current Detector, 12 to 600V AC, 200mA to 1000A, 7 19/32 in Length

  • Mfr # DVA30

  • Zoro # G3433744


product price: $70.69
/ea

Key Features

Voltage Range
12 to 600V AC, 200mA to 1000A
Current Range
200 mA to 1000 A AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
(4) LR44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVA30
Zoro #
G3433744
UPC #
793950402306
Country of Origin
China

Dimensions

Length
7 19/32 in
Manufacturers Warranty Length
1 yr
Width
1 13/64 in
Battery Size
LR44
Tool Height
1.2 in
Manufacturer Warranty Length
2 yr
Tool Length
7.6 in
Tool Width
0.9 in

Details

Item
Voltage and Current Detector
Voltage Range
12 to 600V AC, 200mA to 1000A
Current Range
200 mA to 1000 A AC
Indication
Audible, Visual
Audible Alert
Yes
Battery Type
(4) LR44
Safety Rating
CAT III 600V
On/Off Switch
Yes
Switch Type
On/Off with Sensitivity Adjust
Includes
Pocket Clip
Features
Current Sensor Detects Current Flow Through Shielded Wires, Conduit and Metal Circuit Breaker/Junction Boxes, Non-Contact AC Current Detection, Non-Contact AC Voltage Detection, Sensitivity Adjustment Increases or Reduces Sensor Trigger Threshold
Calibration Frequency
50 to 500 Hz
Standards
CE, cUL
Includes Batteries
Yes
Display Screen Type
No Display
Minimum Operating Temperature
14 Degrees F
Maximum Current Measured
1,000 A
Power Source
Battery
Alert Type
Light, Sound
Test Connection Type
Probe Tip
Maximum AC Voltage Measured
600 V
Non-Contact
Yes
Minimum Current Measured
200 mA
Minimum AC Voltage Measured
12 V
Display Type
No Display
CAT Safety Rating
CAT III 600V
Number of Batteries Required
4
Built-In Flashlight
No
Maximum Operating Temperature
122 Degrees F
Testing Functions
AC Current, AC Voltage
Tester Type
Voltage and Current Tester
Maximum Operating Temperature
122 Degrees F

Description

Voltage and Current Detector, Alert Type Light, Sound, Built-In Flashlight No, CAT Safety Rating CAT III 600V, Cable Length Not Applicable, Display Type No Display, Includes Pocket Clip, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Probe Tip, Testing Functions AC Current, AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.