Zoro Homepage

Water Quality Meter, IP57, 0.01 pH

  • Mfr # PH90

  • Zoro # G901109175


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 3V CR-2032 Button Batteries
Display
Dual Line LCD
Power Source
3V CR3032 Button Batteries
Automatic Temperature Compensation
Yes
Calibration
2 or 3 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH90
Zoro #
G901109175
UPC #
793950150900
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
2 yr
Overall Height
6 3/4 in
Overall Width
1 3/8 in
Overall Depth
1 3/8 in

Details

Item
Pocket pH Tester
Includes
(2) 3V CR-2032 Button Batteries
Display
Dual Line LCD
Power Source
3V CR3032 Button Batteries
Automatic Temperature Compensation
Yes
Calibration
2 or 3 pt
Auto Power Off
Yes
Waterproof
IP57
Operating Temp. Range (F)
32 Degrees to 194 Degrees
Standards
CE
pH Range
0.00 to 14.00
Operating Temp. Range (C)
-0 Degrees to 90 Degrees
Memory
Data Hold
Displayed Temperature Range
0 Degrees to 90 Degrees C, 32 Degrees to 194 Degrees F
pH Accuracy
+/-0.01 pH +/-1 Digit
Temp. Accuracy
+/-1.8 Degrees F
pH Resolution
0.01 pH
Temp. Resolution
0.1 Degrees F, 0.1 Degrees C
Product Type
Pocket pH Tester
Temperature Accuracy
+/-1.8 Degrees F
Calibration Points
2
pH Range - Maximum
14 pH
Display Temperature - Minimum
32 Degrees F
Display Type
Digital
Test Parameters
pH
Operating Temperature - Minimum
0 Degrees C
Display Temperature - Maximum
194 Degrees F
Temperature Compensation
Automatic
Operating Temperature - Maximum
90 Degrees C
Temperature Resolution
0.1 Degrees F
Number of Readings Recorded
No Data Recorded
pH Range - Minimum
0 pH
Interface Type
No Wired Interface

Description

Water Quality Meter

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.