Zoro Homepage

Waterproof Fluoride Meter, Display LCD

  • Mfr # FL700

  • Zoro # G5041836


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Includes
Batteries, Cap, Electrode, Neck Strap, Sample Cup
Memory
25 Readings
Sub-Category
Handheld
Automatic Temperature Compensation
Yes
Displayed Temperature Range
0 Degrees to 60 Degrees C, 32 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL700
Zoro #
G5041836
UPC #
793950057001
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 3/4 in
Overall Height
2 1/4 in
Overall Depth
9 1/4 in

Details

Item
Pocket Multiparameter Meter
Includes
Batteries, Cap, Electrode, Neck Strap, Sample Cup
Memory
25 Readings
Sub-Category
Handheld
Automatic Temperature Compensation
Yes
Displayed Temperature Range
0 Degrees to 60 Degrees C, 32 Degrees to 140 Degrees F
Auto Power Off
Auto Power Off
Waterproof
Yes
Display
LCD
Power Source
CR2032 Batteries
Standards
CE, IP57
Product Type
Pocket Fluoride Meter 0.1-10 ppm
Display Temperature - Minimum
32 Degrees F
Temperature Compensation
Manual
Temperature Accuracy
+/-1.8 Degrees F/1 Degrees C
Display Temperature - Maximum
140 Degrees F
Test Parameters
Temperature
Display Type
Analog
Data Logging Included
No Data Recorded
Interface Type
No Wired Interface

Description

Pocket Multiparameter Meter, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 60 Degrees C, 32 Degrees to 140 Degrees F, Display LCD, Auto Power Off Auto Power Off, Memory 25 Readings, Power Source CR2032 Batteries, Includes Batteries, Cap, Electrode, Neck Strap, Sample Cup, Number of Tests Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.