Zoro Homepage

Waterproof pH/mV/Temperature Kit

  • Mfr # PH300

  • Zoro # G1570021


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Includes
Carrying Case, Instructions, Meter, pH/mV/Temperature Electrode, pH Calibration Solutions (4, 7, and 10 pH), Rubber Holster
Display
Dual backlit LCD
Power Source
AA Batteries
Automatic Temperature Compensation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH300
Zoro #
G1570021
UPC #
793950153000
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Height
3 in
Overall Width
10 1/2 in
Overall Depth
14 in
Manufacturer Warranty Length
1 yr

Details

Item
Handheld Multiparameter Meter Kit
Includes
Carrying Case, Instructions, Meter, pH/mV/Temperature Electrode, pH Calibration Solutions (4, 7, and 10 pH), Rubber Holster
Display
Dual backlit LCD
Power Source
AA Batteries
Automatic Temperature Compensation
Yes
Calibration
3 point
Auto Power Off
Auto Power Off
Waterproof
Yes
Operating Temp. Range (F)
32 Degrees to 212 Degrees F
Standards
CE, IP57
ORP Range
-1999 to 1999mV
Sub-Category
Handheld
ORP Accuracy
+/-0.15 mV
Displayed Temperature Range
0 Degrees to 100 Degrees C, 32 to 212 Degrees F
Temp. Accuracy
+/-1 Degrees F
pH Accuracy
+/-0.02 pH
pH Resolution
0.01 pH
ORP Resolution
1 mV
Temperature Compensation Range
32 Degrees to 212 F
Temp. Resolution
0.1 Degrees F
pH Range
-2.00 to 19.99
Memory
200 Readings
Number of Tests
200
Product Type
Handheld Multiparameter Meter Kit
Display Temperature - Maximum
212 Degrees F
pH Range - Minimum
-2 pH
Display Type
Digital
pH Range - Maximum
19 pH
Test Parameters
ORP, pH, Temperature
Data Logging Included
No Data Recorded
Display Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
212 Degrees F
Temperature Accuracy
+/-1 Degrees F
Operating Temperature - Minimum
32 Degrees F
Temperature Compensation
Automatic
pH Calibration Points
3
Oxidation-Reduction Potential - Maximum
1,999 mV
Oxidation-Reduction Potential - Minimum
-1,999 mV
Interface Type
No Wired Interface

Description

Handheld Multiparameter Meter Kit, pH Range -2.00 to 19.99, ORP Range -1999 to 1999mV, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 100 Degrees C, 32 to 212 Degrees F, Operating Temp. Range (F) 32 Degrees to 212 Degrees F, Display Dual Backlit LCD, Auto Power Off Auto Power Off, Memory 200 Readings, Temperature Compensation Range 32 Degrees to 212 F, Calibration 3 point, Power Source AA Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.