Zoro Homepage

Air Cleaner Filter, 12x12x1", 4 pk.

  • Mfr # RF-DD1

  • Zoro # G3960905


product price: $122.99
/pk 4, $30.75/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 12 x 1
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in
For Use With
Mfr. No. S-DD1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-DD1
Zoro #
G3960905
UPC #
819724012615
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 12 x 1
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
1 in
Actual Height
12 in
Actual Depth
1 in
Actual Width
12 in

Details

For Use With
Mfr. No. S-DD1
Item
Air Filter
Frame Included
No
Filter Efficiency
50 %
Media Area
1.7 sq ft
Standards
ASHRAE 52 Test Method
Compatible Manufacturer Model Number
S-DD1
Includes Frame
Frame Included
Media Material
Polyester
Air Flow @ 300 fpm
400 cfm
Frame Material
Metal
Filters Down To
3 micron
Number of Layers
1
Number of Filters
4
Filters Out
Dust, Pollen
Filter Type
Panel

Description

Air Filter, Filter Type Panel, Actual Depth 1 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Number of Filters 4, Media Material Polyester, Nominal Depth 1 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 3 micron, Filters Out Dust, Pollen, Filter Efficiency 50 Percent, Air Flow @ 300 fpm 400 cfm, Frame Material Metal, Includes Not Applicable, Includes Frame Frame Included, Media Area 1.7 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.