Zoro Homepage

Air Scrubber, 350 cfm, Black, 120V AC

  • Mfr # 987-UCA2-BL

  • Zoro # G8213794


product price: $2,003.99
/ea
Free Shipping & Returns

Key Features

Air Flow
350 cfm
Color
Black
Type
ULPA
For Use With
Up to 500 sq ft Room size
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987-UCA2-BL
Zoro #
G8213794
UPC #
819724010024
Country of Origin
United States

Dimensions

Height (In.)
19.5 in
Overall Height
19 1/2 in
Overall Depth
12 1/2 in
Overall Width
12 1/2 in
Depth (In.)
12 in
Width (In.)
12 in
Length (In.)
19 1/2 in
Cord Length (Ft.)
7
Overall Dimensions - H x W x D
19.5 in x 12 in x 12 in
Power Cord Length
7 ft
Outlet Diameter
4 in
Manufacturer Warranty Length
3 yr
For Outlet Duct Diameter
4 in

Details

Item
Air Scrubber
Air Flow
350 cfm
Color
Black
Type
ULPA
For Use With
Up to 500 sq ft Room size
Voltage
120V AC
Watts
350 W
Mount
Casters
Finish
Baked Polyurethane Powder Coated Paint
Number of Speeds
1
Sound Level dBA
62 dBA
Filter Efficiency (%)
99.99 %
Comes With
Filter, Inlet Cover, Power Cord with Plug, Casters
Agency Compliance
OSHA, CDC
Air Flow (CFM)
350
Standards
CDC, OSHA, UL
Filter Rating (Microns)
0.1 micron
Hz
60 Hz
Phase
Single
Filter Efficiency
99.99 %
MERV
20 MERV
Includes
Inlet Cover
Amps AC
2.8 A
Weight
50 lb
Frequency
60 Hz
CADR Rating (Dust)
400
Housing Finish
Powder Coated
Wattage
350 W
Number of Cleaning Stages
2
Housing Color
Black
Filters Down To
0.1 micron
CADR Rating (Smoke)
400
Air Cleaning Technology
Particulate Filtration
Filters Included
Pleated (Pre-Filter), ULPA (Primary)
Filters Out
Bacteria, Fungi, Particles, Viruses
Noise Level
65 dB
CADR Rating (Pollen)
400
Maximum Coverage Area
1,260 sq ft
Audible Visual Alarms
No Alarm
Housing Material
Steel
Amperage
2.8 A
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Mobility
Casters
Maximum Air Flow
350 cfm
Overload Protection
Overload Protection Not Included
Motor Horsepower
1/8 hp
Air Intake Location
Top
NEMA Plug Rating
5-15P
Primary Filter Performance Rating
MERV 10
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
65 dB
Control Method
Built-In
Air Quality Sensor
Air Quality Sensor Not Included
Includes Vacuum Gauge
Vacuum Gauge Not Included
Primary Filter Type
Pleated
Air Changes per Hour
14

Description

Air Scrubber, Voltage 120V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.