Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 350 cfm, White, 120V AC

  • Mfr # 987-UCA2-WH

  • Zoro # G2021357


product price: $2,142.99
/ea
Free Shipping & Returns

Key Features

Air Flow
350 cfm
Color
White
Type
ULPA Air Scrubber/Negative Air Machine
Voltage
120V AC
Watts
350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987-UCA2-WH
Zoro #
G2021357
UPC #
819724010024
Country of Origin
United States

Dimensions

Cord Length (Ft.)
7
Overall Depth
19 1/2 in
Width (In.)
12 in
Overall Height
19 1/2 in
Overall Width
12 1/2 in
Height (In.)
19.5 in
Depth (In.)
12 in
Overall Dimensions - H x W x D
19.5 in x 12 in x 12 in
Length (In.)
19 1/2 in
Outlet Diameter
4 in
Manufacturer Warranty Length
3 yr
Power Cord Length
7 ft
For Outlet Duct Diameter
4 in

Details

Item
Air Scrubber
Air Flow
350 cfm
Color
White
Type
ULPA Air Scrubber/Negative Air Machine
Voltage
120V AC
Watts
350 W
Filter Rating (Microns)
0.12
Finish
Powder Coated
Amps AC
2.8
Hz
60
Filter Efficiency
99.99 %
Filter Efficiency (%)
99.99
Air Flow (CFM)
350
Includes
Inlet Cover
Standards
CDC, OSHA, UL
Mount
Floor
Number of Speeds
1
Phase
Single
Sound Level dBA
65
Agency Compliance
CE Listed, UL
Weight
50 lb
CADR Rating (Pollen)
350
CADR Rating (Smoke)
350
Number of Cleaning Stages
2
CADR Rating (Dust)
350
Maximum Air Flow
350 cfm
Filters Included
Pleated (Pre-Filter), ULPA (Primary)
Housing Material
Steel
Filters Out
Particles, Bacteria, Mold, Viruses
Housing Finish
Powder Coated
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Noise Level
65 dB
Audible Visual Alarms
No Alarm
Air Cleaning Technology
Particulate Filtration
Frequency
60 Hz
Maximum Coverage Area
1,260 sq ft
Mobility
Casters
Wattage
350 W
Filters Down To
0.1 micron
Amperage
2.8 A
Housing Color
White
Includes Filter
Air Filter Included
Primary Filter Performance Rating
MERV 10
NEMA Plug Rating
5-15P
Air Intake Location
Top
Includes Vacuum Gauge
Vacuum Gauge Not Included
Overload Protection
Overload Protection Not Included
Control Method
Built-In
Air Quality Sensor
Air Quality Sensor Not Included
Motor Horsepower
1/8 hp
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
65 dB
Air Changes per Hour
14

Description

Air Scrubber, Voltage 120V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.