Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 500 cfm, Black, 120V AC

  • Mfr # 400-UCA1-BL

  • Zoro # G8213819


product price: $2,086.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
500 cfm
Color
Black
Type
HEPA
For Use With
Up to 800 sq ft Room size
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-UCA1-BL
Zoro #
G8213819
UPC #
819724010031
Country of Origin
United States

Dimensions

Width (In.)
20 in
Length (In.)
30 in
Overall Height
24 in
Cord Length (Ft.)
7
Height (In.)
36 in
Overall Dimensions - H x W x D
46 in x 20 in x 20 in
Overall Width
32 in
Overall Depth
21 in
Depth (In.)
20 in
Manufacturer Warranty Length
3 yr
Power Cord Length
7 ft
Outlet Diameter
8 in
For Outlet Duct Diameter
8 in

Details

Item
Air Scrubber
Air Flow
500 cfm
Color
Black
Type
HEPA
For Use With
Up to 800 sq ft Room size
Voltage
120V AC
Watts
350 W
Sound Level dBA
71 dBA
Agency Compliance
OSHA, CDC
Comes With
Filter, Inlet Cover, Power Cord with Plug, Casters
Filter Efficiency
99.97 %
Air Flow (CFM)
500
MERV
19 MERV
Number of Speeds
1
Phase
Single
Mount
Casters
Filter Rating (Microns)
0.3 micron
Finish
Baked Polyurethane Powder Coated Paint
Includes
Inlet Cover
Hz
60 Hz
Standards
CDC, OSHA
Filter Efficiency (%)
99.97 %
Amps AC
2.91 A
Weight
130 lb
Housing Color
Black
Housing Material
Steel
Filters Down To
0.3 micron
Mobility
Casters
Filters Out
Dust, Mold, Pollen
Number of Cleaning Stages
2
Amperage
2.91 A
CADR Rating (Dust)
499
Frequency
60 Hz
CADR Rating (Pollen)
499
Housing Finish
Powder Coated
Audible Visual Alarms
No Alarm
Noise Level
68 dB
Wattage
350 W
Maximum Coverage Area
1,500 sq ft
Air Cleaning Technology
Particulate Filtration
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Maximum Air Flow
500 cfm
CADR Rating (Smoke)
499
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Primary Filter Type
Pleated
Primary Filter Performance Rating
MERV 17
Motor Horsepower
1/8 hp
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
68 dB
Air Quality Sensor
Air Quality Sensor Not Included
Air Intake Location
Front
NEMA Plug Rating
5-15P
Control Method
Built-In
Overload Protection
Overload Protection Not Included
Includes Vacuum Gauge
Vacuum Gauge Not Included
Air Changes per Hour
15

Description

Air Scrubber, Voltage 120V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.