Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 900 cfm, Black, 115V AC

  • Mfr # 800-UCA1-BL

  • Zoro # G8213837


product price: $2,991.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
900 cfm
Color
Black
Type
HEPA
For Use With
Up to 1200 sq ft Room size
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-UCA1-BL
Zoro #
G8213837
UPC #
819724010055
Country of Origin
United States

Dimensions

Height (In.)
36 in
Cord Length (Ft.)
7
Length (In.)
30 in
Overall Height
24 in
Overall Width
32 in
Width (In.)
20 in
Overall Depth
21 in
Depth (In.)
20 in
Overall Dimensions - H x W x D
46 in x 20 in x 20 in
Power Cord Length
7 ft
Outlet Diameter
8 in
Manufacturer Warranty Length
3 yr
For Outlet Duct Diameter
8 in

Details

Item
Air Scrubber
Air Flow
900 cfm
Color
Black
Type
HEPA
For Use With
Up to 1200 sq ft Room size
Voltage
115V AC
Agency Compliance
OSHA, CDC
Filter Rating (Microns)
0.3 micron
Comes With
Filter, Inlet Cover, Power Cord with Plug, Casters
Air Flow (CFM)
900
Phase
Single
Standards
CDC, OSHA
Filter Efficiency
99.97 %
Finish
Baked Polyurethane Powder Coated Paint
Mount
Casters
Includes
Inlet Cover
Filter Efficiency (%)
99.97 %
Sound Level dBA
75 dBA
Number of Speeds
1
MERV
19 MERV
Hz
60 Hz
Weight
160 lb
Motor Horsepower
1 1/2 hp
Primary Filter Performance Rating
MERV 10
Noise Level
73 dB
CADR Rating (Dust)
899
Filters Out
Fumes, Dust, Fungi, Water, Mold, Odors, Smoke, Sparks
Filters Down To
0.3 micron
Housing Material
Steel
CADR Rating (Smoke)
899
Audible Visual Alarms
No Alarm
Primary Filter Type
Pleated
Housing Color
Black
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Air Cleaning Technology
Particulate Filtration
Number of Cleaning Stages
2
Housing Finish
Powder Coated
Maximum Coverage Area
2,000 sq ft
CADR Rating (Pollen)
899
Mobility
Casters
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Frequency
60 Hz
Maximum Air Flow
900 cfm
Includes Filter
Air Filter Included
Amperage
20 A
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73 dB
Air Intake Location
Front
Air Quality Sensor
Air Quality Sensor Not Included
Includes Vacuum Gauge
Vacuum Gauge Not Included
NEMA Plug Rating
5-15P
Overload Protection
Overload Protection Not Included
Control Method
Built-In
Air Changes per Hour
27

Description

Air Scrubber, Voltage 115V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.