Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 900 cfm, White, 115V AC

  • Mfr # 800-UCA1-WH

  • Zoro # G2022565


product price: $3,072.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
900 cfm
Color
Black/White
Type
HEPA Air Scrubber/Negative Air Machine
Voltage
115V AC
Agency Compliance
CE Listed, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-UCA1-WH
Zoro #
G2022565
UPC #
819724010055
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Dimensions - H x W x D
42 in x 20 in x 20 in
Cord Length (Ft.)
7
Height (In.)
42 in
Length (In.)
42 in
Overall Width
32 in
Depth (In.)
20 in
Overall Depth
21 in
Width (In.)
20 in
Power Cord Length
7 ft
Outlet Diameter
8 in
Manufacturer Warranty Length
3 yr
For Outlet Duct Diameter
8 in

Details

Item
Air Scrubber
Air Flow
900 cfm
Color
Black/White
Type
HEPA Air Scrubber/Negative Air Machine
Voltage
115V AC
Agency Compliance
CE Listed, UL
Air Flow (CFM)
900
Phase
Single
Amps AC
12
Standards
CDC, OSHA
Includes
Inlet Cover
Filter Rating (Microns)
0.3 micron
Filter Efficiency (%)
99.97
Hz
60
Sound Level dBA
73
Filter Efficiency
99.97 %
Finish
Powder Coated
Mount
Floor
Number of Speeds
1
Weight
160 lb
Air Cleaning Technology
Particulate Filtration
Filters Out
Dust, Mold, Pollen
Motor Horsepower
1 1/2 hp
Housing Material
Steel
Maximum Coverage Area
2,000 sq ft
Frequency
60 Hz
CADR Rating (Pollen)
899
Housing Color
White
Amperage
20 A
Primary Filter Performance Rating
MERV 17
Mobility
Casters
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Noise Level
73 dB
Housing Finish
Powder Coated
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
CADR Rating (Smoke)
899
Filters Down To
0.3 micron
Primary Filter Type
Pleated
Audible Visual Alarms
No Alarm
CADR Rating (Dust)
899
Number of Cleaning Stages
2
Maximum Air Flow
900 cfm
Includes Filter
Air Filter Included
Air Intake Location
Front
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73 dB
NEMA Plug Rating
5-15P
Overload Protection
Overload Protection Not Included
Air Quality Sensor
Air Quality Sensor Not Included
Includes Vacuum Gauge
Vacuum Gauge Not Included
Air Changes per Hour
27

Description

Air Scrubber, Voltage 115V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.