Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Scrubber, 900 cfm, White, 115V AC

  • Mfr # 800-UCA2-WH

  • Zoro # G2019449


product price: $3,538.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
900 cfm
Color
Black/White
Type
ULPA Air Scrubber/Negative Air Machine
Voltage
115V AC
Width (In.)
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-UCA2-WH
Zoro #
G2019449
UPC #
819724010062
Country of Origin
United States

Dimensions

Width (In.)
20 in
Height (In.)
42 in
Depth (In.)
20 in
Overall Width
32 in
Length (In.)
42 in
Overall Dimensions - H x W x D
42 in x 20 in x 20 in
Overall Depth
21 in
Overall Height
24 in
Cord Length (Ft.)
7
Power Cord Length
7 ft
Outlet Diameter
8 in
Manufacturer Warranty Length
3 yr
For Outlet Duct Diameter
8 in

Details

Item
Air Scrubber
Air Flow
900 cfm
Color
Black/White
Type
ULPA Air Scrubber/Negative Air Machine
Voltage
115V AC
Sound Level dBA
73
Hz
60
Air Flow (CFM)
900
Filter Efficiency (%)
99.99
Mount
Floor
Filter Rating (Microns)
0.12
Number of Speeds
1
Phase
Single
Amps AC
12
Agency Compliance
CE Listed, UL
Includes
Inlet Cover
Standards
CDC, OSHA
Filter Efficiency
99.99 %
Finish
Powder Coated
Weight
160 lb
Air Cleaning Technology
Particulate Filtration
Audible Visual Alarms
No Alarm
Amperage
20 A
Filters Out
Fumes
Maximum Coverage Area
2,000 sq ft
Housing Color
White
Housing Material
Steel
Mobility
Casters
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Filters Down To
0.12 micron
CADR Rating (Dust)
900
Motor Horsepower
1 1/2 hp
Noise Level
73 dB
CADR Rating (Smoke)
900
Filters Included
Pleated (Pre-Filter), ULPA (Primary)
Housing Finish
Powder Coated
Maximum Air Flow
900 cfm
CADR Rating (Pollen)
900
Frequency
60 Hz
Number of Cleaning Stages
2
NEMA Plug Rating
5-15P
Air Intake Location
Front
Control Method
Built-In
Includes Vacuum Gauge
Vacuum Gauge Not Included
Overload Protection
Overload Protection Not Included
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73 dB
Primary Filter Type
Pleated
Primary Filter Performance Rating
MERV 10
Air Quality Sensor
Air Quality Sensor Not Included
Air Changes per Hour
27

Description

Air Scrubber, Voltage 115V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.