AirFilter, 5.875inD, 20inH, 20inW, Pleated

  • Mfr # RF-800-HEPA

  • Zoro # G1984360


product price:  $443.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 17
Actual Depth
6 in
Actual Height
20 in
Actual Width
20 in
Nominal Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RF-800-HEPA
Zoro #
G1984360
UPC #
819724010161
Country of Origin
United States

Dimensions

Actual Depth
6 in
Actual Height
20 in
Actual Width
20 in
Nominal Height
20 in
Nominal Filter Size
20 x 20 x 6
Nominal Depth
5 7/8 in
Nominal Width
20 in

Details

Performance Rating
MERV 17
Item
Air Filter
Filter Rating (Microns)
0.3 micron
Media Area
71 sq ft
Standards
ASHRAE 52 Test Method, UL Listed
Filter Efficiency
99.97 %
For Use With
Mfr. No. 800-UCA1
Frame Included
Yes
Media Material
Aluminum
Filter Type
Pleated
Air Flow @ 300 fpm
1,000 cfm
Filters Down To
0.3 micron
Compatible Manufacturer Model Number
800-UCA1
Number of Filters
1
Includes Frame
Frame Included
Filters Out
Dust, Fumes, Allergens, Mold, Smoke
Number of Layers
1
Frame Material
Metal

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 6 in, Actual Height 20 in, Actual Width 20 in, Compatible Grainger Part Number 56HV24, 60JD34, Compatible Manufacturer Model Number 800-UCA1, Number of Filters 1, Media Material Aluminum, Nominal Depth 5 7/8 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 0.3 micron, Filters Out Dust, Fumes, Allergens, Mold, Smoke, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm 1,000 cfm, Frame Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.