AirFilter, 5.875inD, 20inH, 20inW, Pleated

  • Mfr # RF-400-ULPA

  • Zoro # G1938434


product price:  $956.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20 x 20 x 6
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 7/8 in
For Use With
Mfr. No. 400-UCA2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RF-400-ULPA
Zoro #
G1938434
UPC #
819724010130
Country of Origin
United States

Dimensions

Nominal Filter Size
20 x 20 x 6
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 7/8 in
Actual Depth
6 in
Actual Height
20 in
Actual Width
20 in

Details

For Use With
Mfr. No. 400-UCA2
Item
Air Filter
Frame Included
Yes
Filter Efficiency
99.99 %
Standards
ASHRAE Standard 241, UL Listed
Media Material
Aluminum
Air Flow @ 300 fpm
550 cfm
Media Area
71 sq ft
Filter Rating (Microns)
0.12 micron
Performance Rating
MERV 19
Filters Out
Particles, Bacteria, Dust, Mold, Pollen, Viruses
Filters Down To
0.12 micron
Filter Type
Pleated
Number of Filters
1
Compatible Manufacturer Model Number
400-UCA2
Includes Frame
Frame Included
Number of Layers
1
Frame Material
Metal

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 19, Actual Depth 6 in, Actual Height 20 in, Actual Width 20 in, Compatible Grainger Part Number 56HV23, 60JD33, Compatible Manufacturer Model Number 400-UCA2, Number of Filters 1, Media Material Aluminum, Nominal Depth 5 7/8 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 0.12 micron, Filters Out Particles, Bacteria, Dust, Mold, Pollen, Viruses, Filter Efficiency 99.99 Percent, Air Flow @ 300 fpm 550 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.