Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirFilter, 2inD, 12inH, 12inW, Pleated

  • Mfr # RF-987-PLEAT

  • Zoro # G1943727


product price: $82.60
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 12 x 2
MERV
10
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-987-PLEAT
Zoro #
G1943727
UPC #
819724010109
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 12 x 2
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
2 in
Actual Width
12 in
Actual Depth
2 in
Actual Height
12 in

Details

MERV
10
For Use With
1987-UCA2, Mfr. No. 987-UCA
Item
Air Filter
Frame Included
Yes
Standards
ASHRAE 52 Test Method, UL Listed
Filter Efficiency
65 %
Filter Rating (Microns)
0.3 micron
Air Flow @ 300 fpm
400 cfm
Performance Rating
MERV 10
Media Area
5 sq ft
Media Material
Synthetic
Filters Out
Dust, Fungi, Mold, Pollen
Number of Filters
1
Includes Frame
Frame Included
Filter Type
Pleated
Filters Down To
1 micron
Compatible Manufacturer Model Number
1987-UCA2, 987-UCA
Frame Material
Cardboard
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 10, Actual Depth 2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 56HV20, 56HV21, 56MW28, 56MW29, 60JD30, 60JD31, Compatible Manufacturer Model Number 1987-UCA2, 987-UCA, Number of Filters 1, Media Material Synthetic, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 1 micron, Filters Out Dust, Fungi, Mold, Pollen, Filter Efficiency 65 Percent, Air Flow @ 300 fpm 400 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.