Zoro Homepage

AirFilter, 4inD, 20inH, 20inW, Pleated

  • Mfr # RF-400-PLEAT

  • Zoro # G1938440


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20 x 20 x 4
MERV
8
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-400-PLEAT
Zoro #
G1938440
UPC #
819724010147
Country of Origin
United States

Dimensions

Nominal Filter Size
20 x 20 x 4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
Actual Depth
4 in
Actual Height
20 in
Actual Width
20 in

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 8, Actual Depth 4 in, Actual Height 20 in, Actual Width 20 in, Compatible Grainger Part Number 11Y602, 11Y603, 56HV22, 56HV23, 60JD32, 60JD33, Compatible Manufacturer Model Number 400-UCA1, 400-UCA2, Number of Filters 1, Media Material Synthetic, Nominal Depth 4 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 1 micron, Filters Out Particles, Dust, Mold, Smoke, Filter Efficiency 65 Percent, Air Flow @ 300 fpm 600 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.