Zoro Homepage

AirFilter, 6inD, 12inH, 12inW, Pleated

  • Mfr # RF-987-HEPA

  • Zoro # G1984406


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 17
Actual Depth
6 in
Actual Height
12 in
Actual Width
12 in
Filter Efficiency
99.97 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-987-HEPA
Zoro #
G1984406
UPC #
819724010086
Country of Origin
United States

Dimensions

Actual Depth
6 in
Actual Height
12 in
Actual Width
12 in
Nominal Width
12 in
Nominal Filter Size
12 x 12 x 6
Nominal Depth
6 in
Nominal Height
12 in

Details

Performance Rating
MERV 17
Filter Efficiency
99.97 %
Frame Included
Yes
Standards
ASHRAE 52 Test Method, UL Listed
For Use With
Mfr. No. 987-UCA1
Media Material
Aluminum
Filter Rating (Microns)
0.3 micron
Media Area
20.93 sq ft
Filter Type
Pleated
Air Flow @ 300 fpm
375 cfm
Item
Air Filter
Compatible Manufacturer Model Number
S-987
Filters Down To
0.3 micron
Number of Filters
1
Includes Frame
Frame Included
Frame Material
Metal
Filters Out
Bacteria, Dust, Fumes, Fungi, Mold, Pollen, Smoke, Sparks, Viruses
Number of Layers
1

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Actual Depth 6 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 56HV20, 56MW28, 60JD30, Compatible Manufacturer Model Number S-987, Number of Filters 1, Media Material Aluminum, Nominal Depth 6 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 0.3 micron, Filters Out Bacteria, Dust, Fumes, Fungi, Mold, Pollen, Smoke, Sparks, Viruses, Filter Efficiency 99.97 Percent, Air Flow @ 300 fpm 375 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.