Zoro Homepage

AirFilter, 6inD, 12inH, 12inW, Pleated

  • Mfr # RF-987-ULPA

  • Zoro # G1944086


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 12 x 6
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
6 in
For Use With
Mfr. No. 987-UCA2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-987-ULPA
Zoro #
G1944086
UPC #
819724010093
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 12 x 6
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
6 in
Actual Width
12 in
Actual Height
12 in
Actual Depth
6 in

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 19, Actual Depth 6 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 56HV21, 56MW29, 60JD31, Compatible Manufacturer Model Number S-987, Number of Filters 1, Media Material Aluminum, Nominal Depth 6 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 0.12 micron, Filters Out Particles, Bacteria, Dust, Mold, Pollen, Viruses, Filter Efficiency 99.99 Percent, Air Flow @ 300 fpm 375 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.