Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AirScrubber, 500cfm, Black;White, 120VAC

  • Mfr # 400-UCA1-WH

  • Zoro # G2022440


product price: $2,016.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
500 cfm
Color
Black/White
Type
HEPA Air Scrubber/Negative Air Machine
Voltage
120V AC
Watts
350 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-UCA1-WH
Zoro #
G2022440
UPC #
819724010031
Country of Origin
United States

Dimensions

Length (In.)
42 in
Overall Dimensions - H x W x D
42 in x 20 in x 20 in
Cord Length (Ft.)
7
Overall Depth
21 in
Width (In.)
20 in
Depth (In.)
20 in
Height (In.)
42 in
Overall Width
32 in
Overall Height
24 in
Outlet Diameter
8 in
Power Cord Length
7 ft
Manufacturer Warranty Length
3 yr
For Outlet Duct Diameter
8 in

Details

Item
Air Scrubber
Air Flow
500 cfm
Color
Black/White
Type
HEPA Air Scrubber/Negative Air Machine
Voltage
120V AC
Watts
350 W
Air Flow (CFM)
500
Standards
CDC, OSHA
Filter Efficiency (%)
99.97
Phase
Single
Sound Level dBA
70
Amps AC
4
Includes
Inlet Cover
Agency Compliance
CE Listed, UL
Mount
Floor
Hz
60
Filter Rating (Microns)
0.3 micron
Number of Speeds
1
Finish
Powder Coated
Filter Efficiency
99.97 %
Weight
130 lb
CADR Rating (Pollen)
499
Housing Finish
Powder Coated
Filters Down To
0.3 micron
Audible Visual Alarms
No Alarm
Primary Filter Performance Rating
MERV 10
Maximum Coverage Area
1,500 sq ft
Noise Level
68 dB
Primary Filter Type
Pleated
CADR Rating (Smoke)
499
Filters Out
Fumes, Dust, Odors
Amperage
2.91 A
Mobility
Casters
Housing Color
Black, White
Frequency
60 Hz
Number of Cleaning Stages
2
Air Cleaning Method
Negative Air Pressure, Particulate Filtration
Wattage
350 W
Filters Included
HEPA (Primary), Pleated (Pre-Filter)
Housing Material
Steel
Air Cleaning Technology
Particulate Filtration
Maximum Air Flow
500 cfm
CADR Rating (Dust)
499
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
68 dB
Motor Horsepower
1/8 hp
Air Intake Location
Front
NEMA Plug Rating
5-15P
Overload Protection
Overload Protection Not Included
Air Quality Sensor
Air Quality Sensor Not Included
Includes Vacuum Gauge
Vacuum Gauge Not Included
Control Method
Built-In
Includes Filter
Air Filter Included
Air Changes per Hour
15

Description

Air Scrubber, Voltage 120V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.