Zoro Homepage

Carbon Filter, 12-1/2x24-1/2x1"

  • Mfr # F-981-5A

  • Zoro # G1556886


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 1/2 x 24 1/2 x 1
Nominal Height
15 in
Nominal Width
11 in
Nominal Depth
2 in
For Use With
Mfr. No. SP-981-2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-981-5A
Zoro #
G1556886
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
12 1/2 x 24 1/2 x 1
Nominal Height
15 in
Nominal Width
11 in
Nominal Depth
2 in

Details

For Use With
Mfr. No. SP-981-2B
Item
Carbon Filter
Frame Included
Yes
Includes
Hardware
Compatible Manufacturer Model Number
SP-981-2B
Includes Frame
Yes
Compatible Extractor Series
S-981
Compatible Extractor Manufacturer Part Number
SP-981-2B
Filter Type
Activated Carbon Filter

Description

Carbon Filter, Filter Type Activated Carbon Filter, Compatible Extractor Series S-981, Compatible Extractor Manufacturer Part Number SP-981-2B, Compatible Extractor Grainger Part Number 4GJP8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.