Zoro Homepage

Carbon Filter, 9 In. W, 11 In. H

  • Mfr # F-981-2A

  • Zoro # G2587182


product price: $500.99
/ea
Free Shipping & Returns

Key Features

MERV
14
Nominal Height
11 in
Nominal Width
9 in
For Use With
Mfr. No. S-981-2B, SP-981-2B
Frame Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-981-2A
Zoro #
G2587182
UPC #
819724010383
Country of Origin
United States

Dimensions

Nominal Height
11 in
Nominal Width
9 in

Details

MERV
14
For Use With
Mfr. No. S-981-2B, SP-981-2B
Item
Carbon Filter
Frame Included
Yes
Media Area
29 sq ft
Standards
UL Listed
Includes
Hardware, Refillable Carbon Module Core, Top Cover
Filter Efficiency
95 %
Includes Frame
Yes
Compatible Manufacturer Model Number
S-981-2B, SP-981-2B
Performance Rating
MERV 14
Type
MERV 14
Filter Type
Cartridge Filter with Activated Carbon
Filter MERV Rating
14
Compatible Extractor Manufacturer Part Number
S-981-2B, SP-981-2B
Compatible Extractor Series
S-981

Description

Carbon Filter, Filter Type Cartridge Filter with Activated Carbon, Filter MERV Rating 14, Compatible Extractor Series S-981, Compatible Extractor Manufacturer Part Number S-981-2B, SP-981-2B, Compatible Extractor Grainger Part Number 2YFU4, 4GJP8, Filter Efficiency 95 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.