Zoro Homepage

Carbon Filter, For G0708270, G3047506

  • Mfr # RF-400-3

  • Zoro # G8086461


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 20 x 1
Nominal Height
12 in
Nominal Width
20 in
Nominal Depth
1 in
For Use With
Mfr. No. SP-400, SP-400-DD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-400-3
Zoro #
G8086461
UPC #
819724011847
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 20 x 1
Nominal Height
12 in
Nominal Width
20 in
Nominal Depth
1 in

Details

For Use With
Mfr. No. SP-400, SP-400-DD
Item
Carbon Filter
Frame Included
Yes
Standards
UL
Includes Frame
Yes
Filter Layer Type
Carbon
Compatible Manufacturer Model Number
SP-400, SP-400-DD
Filter Type
Activated Carbon Filter
Type
Carbon Panel
Compatible Extractor Manufacturer Part Number
SP-400, SP-400-DD
Compatible Extractor Series
SP-400, SP-800
Filter MERV Rating
10

Description

Carbon Filter, Filter Type Activated Carbon Filter, Filter MERV Rating 10, Compatible Extractor Series SP-400, SP-800, Compatible Extractor Manufacturer Part Number SP-400, SP-400-DD, Compatible Extractor Grainger Part Number 11Y602, 11Y603

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.