Zoro Homepage

Cell and Carbon Module Filter, 12 In. W

  • Mfr # F-987-2A

  • Zoro # G1686273


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 12 x 8
MERV
13
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-987-2A
Zoro #
G1686273
UPC #
819724012202
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 12 x 8
Nominal Height
12 in
Nominal Width
12 in
Nominal Depth
8 in

Details

MERV
13
For Use With
Mfr. No. S-987-2A
Item
Cell Carbon Filter
Frame Included
Yes
Filter Efficiency
95 %
Media Area
6.6 sq ft
Includes
2 in Refill Carbon Module
Filter Layer Type
Carbon
Filters Out
Odors, Smoke
Performance Rating
MERV 13
Compatible Manufacturer Model Number
S-987-2A
Filter Type
Rigid Cell Filter with Activated Carbon
Includes Frame
Yes
Type
MERV 13
Compatible Extractor Series
S-987
Filter Media
Carbon
Filter MERV Rating
13
Compatible Extractor Manufacturer Part Number
S-987-2A

Description

Cell Carbon Filter, Filter Type Rigid Cell Filter with Activated Carbon, Filter MERV Rating 13, Compatible Extractor Series S-987, Compatible Extractor Manufacturer Part Number S-987-2A, Compatible Extractor Grainger Part Number 2DBV6, Filter Efficiency 95 Percent, Filter Media Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.