Zoro Homepage

Cell Carbon Filter, 12x24x8", MERV 14

  • Mfr # F-984-2A

  • Zoro # G2424091


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 24 x 8
MERV
14
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-984-2A
Zoro #
G2424091
UPC #
819724011427
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 24 x 8
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
8 in

Details

MERV
14
For Use With
Mfr. No. S-984-1
Item
Air Filter
Frame Included
Yes
Media Area
13.2 sq ft
Includes
Disposable Carbon Filter
Filter Efficiency
95 %
Compatible Manufacturer Model Number
S-984-1
Performance Rating
MERV 14
Includes Frame
Frame Included
Filter Type
Rigid Cell
Type
MERV 14

Description

Air Filter, Filter Type Rigid Cell, Performance Rating MERV 14, Compatible Grainger Part Number 2YFV5, Compatible Manufacturer Model Number S-984-1, Nominal Depth 8 in, Nominal Height 12 in, Nominal Width 24 in, Filter Efficiency 95 Percent, Includes Frame Frame Included, Media Area 13.2 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.