Zoro Homepage

Cell Carbon Filter, For G1062616

  • Mfr # RF-14-3

  • Zoro # G3472463


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 24 x 12
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
12 in
For Use With
Mfr. No. E-1400G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-14-3
Zoro #
G3472463
UPC #
819724011748
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 24 x 12
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
12 in
Actual Width
12 in
Actual Height
24 in
Actual Depth
12 in

Details

For Use With
Mfr. No. E-1400G
Item
Air Filter
Frame Included
Yes
Media Area
29.17 sq ft
Filter Efficiency
95 %
Standards
ASHRAE 52 Test Method, UL Listed
Includes Frame
Frame Included
Filter Type
Rigid Cell
Compatible Manufacturer Model Number
E-1400
Air Flow @ 300 fpm
1,600 cfm
Media Material
Synthetic
Performance Rating
MERV 15
Frame Material
Metal
Filters Down To
0.3 micron
Number of Layers
1
Number of Filters
1
Filters Out
Bacteria, Dust, Fumes, Fungi, Mold, Pollen, Smoke

Description

Air Filter, Filter Type Rigid Cell, Performance Rating MERV 15, Actual Depth 12 in, Actual Height 24 in, Actual Width 12 in, Compatible Grainger Part Number 4GJR6, Compatible Manufacturer Model Number E-1400, Number of Filters 1, Media Material Synthetic, Nominal Depth 12 in, Nominal Height 24 in, Nominal Width 12 in, Filters Down To 0.3 micron, Filters Out Bacteria, Dust, Fumes, Fungi, Mold, Pollen, Smoke, Filter Efficiency 95 Percent, Air Flow @ 300 fpm 1,600 cfm, Frame Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.