Zoro Homepage

Compact Extraction System, 120V, 60 Hz

  • Mfr # S-987-2A

  • Zoro # G2592484


product price: $1,512.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Type
Compact Fume & Dust Extractor
Voltage
120
Watts
350 W
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-987-2A
Zoro #
G2592484
UPC #
819724012165
Country of Origin
United States

Dimensions

Hose Length (Ft.)
3 To 4 1/2
Cord Length (Ft.)
7
Hose Dia. (In.)
2 1/2 in
Height (In.)
12 1/2 in
Depth (In.)
12 1/2 in
Length (In.)
12 1/2 in
Width (In.)
19 1/2 in
Overall Dimensions - H x W x D
12-1/2 in x 19-1/2 in x 12-1/2 in
Housing Depth
19.5 in
Extraction Arm Length (Maximum)
4.4 ft
Power Cord Length
7 ft
Extraction Arm Diameter
2.5 in

Details

Item
Source Capture Air Cleaning System
Color
Black
Type
Compact Fume & Dust Extractor
Voltage
120
Watts
350 W
Number of Speeds
Variable
Hz
60
Amps AC
2.8
Finish
Polyurethane Powder Coated
Phase
Single
Air Flow (CFM)
100 to 350
Mount
Multiple
Comes With
1 Inlet Cap, 2-Ply Ring Panel Prefilter, Clean Air Exhaust Deflector, Cover with 2 Extractor Arms, Filter Hold Down Grid
Includes
2 Ply Polyester Ring Panel Prefilter, 7 ft Power Cord with Plug, Caster Base, Clean Air Exhaust Deflector
Sound Level dBA
66 @ 6 ft
Sound Level
68 dB
Standards
CE, OSHA, UL
Weight
30 lb
Includes Extraction Arm
Yes
Motor Horsepower (Maximum)
1/8 hp
Filter Type
Polyester Panel Filter
Housing Material
Steel
Power Source
Corded
Input Voltage
120V AC
Maximum Air Flow
350 cfm
Minimum Air Flow
50 cfm
Housing Finish
Polyurethane Powder Coated
Housing Color
Black
Power Consumption
350 W
Current
2.8 A
Number of Extraction Arms
2
Frequency
60 Hz
Compatible Filter Manufacturer Part Number
F-987-1, F-987-2A, F-987-3, F-987-4A, F-987-5A, RF-987-1, RF-987-11, RF-987-HEPA, RF-987-PLEAT, RF-987-ULPA
Extraction Arm Material
Polypropylene

Description

Source Capture Air Cleaning System, Maximum Air Flow 350 cfm, Minimum Air Flow 50 cfm, Extraction Arm Diameter 2.5 in, Extraction Arm Length (Maximum) 4.4 ft, Power Consumption 350 W, Sound Level 68 dB, Filter Type Polyester Panel Filter, Input Voltage 120V AC, Motor Horsepower (Maximum) 1/8 hp, Compatible Filter Manufacturer Part Number F-987-1, F-987-2A, F-987-3, F-987-4A, F-987-5A, RF-987-1, RF-987-11, RF-987-HEPA, RF-987-PLEAT, RF-987-ULPA, Current 2.8 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.