Zoro Homepage

Cyclone Dust Collector, Floor, 1000 cfm

  • Mfr # DC-1000

  • Zoro # G3466456


product price: $8,835.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Color
Black
Type
Self Cleaning
Voltage
120
MERV
11
Filter Efficiency (%)
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-1000
Zoro #
G3466456
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
6 in
Cord Length (Ft.)
10
Height (In.)
72 1/2 in
Depth (In.)
18 1/2 in
Width (In.)
18 1/2 in
Overall Dimensions - H x W x D
72-1/2 in x 18.5 in x 18.5 in

Details

Item
Wood Dust Collector
Color
Black
Type
Self Cleaning
Voltage
120
MERV
11
Filter Efficiency (%)
95
Mount
Floor or Wall
Number of Speeds
1
Phase
1
Includes
Floor Stand, Self-Cleaning Filter, Slide Gate, Wall Mount Bracket
Finish
Baked Painted
Sound Level dBA
72
Hz
60
Filter Rating (Microns)
1
Air Flow (CFM)
1000
Amps AC
18
Comes With
Cyclone Separator, Self-Cleaning Filter, Slide-Gate
Filter Efficiency
99.99%
Lower Collector Type
Drum
Lower Collector Included
N
Dust Collector Type
Cyclone
Amperage
18.0 A
Frequency
60 Hz

Description

Wood Dust Collector, Mounting Type Stationary, Dust Collector Type Cyclone, Filter Type Cartridge, Filter Efficiency 99.99 Percent, Number of Adaptor Inlets Not Applicable, Adaptor Inlet Diameter Not Applicable, Lower Collector Type Drum, Lower Collector Capacity Not Applicable, Amperage 18.0 A, Frequency 60 Hz, Includes Floor Stand, Self-Cleaning Filter, Slide Gate, Wall Mount Bracket, Lower Collector Included N, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.