Zoro Homepage

Disposable Carbon Filter, For G2424091, G1656051

  • Mfr # RF-984-7

  • Zoro # G2608103


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 24 x 2
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
2 in
For Use With
F-984-4A, Mfr. No. F-984-2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-984-7
Zoro #
G2608103
UPC #
819724012158
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 24 x 2
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
2 in

Details

For Use With
F-984-4A, Mfr. No. F-984-2A
Item
Air Filter
Frame Included
Yes
Standards
Class 2, UL Listed
Filter Efficiency
90 %
Includes
2 in Disposable Carbon Filter
Filter Type
Carbon
Frame Material
Steel
Number of Filters
1
Compatible Manufacturer Model Number
F-984-2A, F-984-4A
Filters Out
Dust, Odors, Smoke
Performance Rating
MERV 14
Includes Frame
Frame Included
Filter Layer Type
Carbon
Media Material
Activated Carbon

Description

Air Filter, Filter Type Carbon, Performance Rating MERV 14, Compatible Grainger Part Number 2YFV9, 2YFW2, Compatible Manufacturer Model Number F-984-2A, F-984-4A, Number of Filters 1, Media Material Activated Carbon, Filter Layer Type Carbon, Nominal Depth 2 in, Nominal Height 12 in, Nominal Width 24 in, Filters Out Dust, Odors, Smoke, Filter Efficiency 90 Percent, Frame Material Steel, Includes Frame Frame Included, Standards Class 2, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.