Zoro Homepage

Downdraft Table, Self Cleaning, 1250 cfm

  • Mfr # SCDD-1250

  • Zoro # G2201337


product price: $8,101.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Voltage
120V AC
Type
Self Cleaning
Width (In.)
33 in
Depth (In.)
25 in
Vacuum Suction
1,400 cfm, 2,500 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCDD-1250
Zoro #
G2201337
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
33 in
Depth (In.)
25 in
Height (In.)
78 in
Cord Length (Ft.)
10
Overall Width
33 in
Overall Depth
25 in
Overall Height
78 in
Overall Dimensions - H x W x D
78 in x 33 in x 25 in

Details

Item
Downdraft Table
Voltage
120V AC
Type
Self Cleaning
Vacuum Suction
1,400 cfm, 2,500 cfm
Amps AC
7.5
Phase
Single
Sound Level
72 dBA
Number of Speeds
1
Mount
Portable
Comes With
Downdraft Grate, Filter Gauge, Removable Side and back Shields, Self-Cleaning Filters
Filter Efficiency (%)
95
Color
Black
MERV
11
Includes
2 ft x 3 ft Downdraft Surface, 99% Efficient Fire Retardant Cartridge Filter, Filter Cleaning Mechanism, Hinged Side and Back Shields, Quick Filter Release Latches, Spark Arresting Trays
Finish
Baked Painted
Sound Level dBA
72
Air Flow (CFM)
1250
Filter Rating (Microns)
1
Hz
60
Frequency
60 Hz
Filter Efficiency
99.99 %
Housing Material
Galvanized Steel
Filters Included
Dust Tray
Current
7.5 A
Horsepower
1/2 hp

Description

Downdraft Table, 1/2 hp, Voltage 120V AC, Vacuum Suction 1,400 cfm, 2,500 cfm, Overall Height 78 in, Overall Depth 25 in, Overall Width 33 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.