Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downdraft Table, Self Cleaning, 3450 cfm

  • Mfr # SCDD-3450

  • Zoro # G2201328


product price: $16,290.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Voltage
120V AC
Type
Self Cleaning
Width (In.)
55 in
Depth (In.)
36 in
Vacuum Suction
3,450 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCDD-3450
Zoro #
G2201328
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
55 in
Depth (In.)
36 in
Height (In.)
32 in
Cord Length (Ft.)
10
Overall Width
55 in
Overall Depth
36 in
Overall Height
32 in
Overall Dimensions - H x W x D
32 in x 55 in x 36 in

Details

Item
Downdraft Table
Voltage
120V AC
Type
Self Cleaning
Vacuum Suction
3,450 cfm
Amps AC
15
Phase
Single
Sound Level
72 dBA
Sound Level dBA
76
Finish
Baked Painted
Includes
36 in x 55 in Downdraft Surface, 99% Efficient Fire Retardant Cartridge Filter, Filter Cleaning Mechanism, Hinged Side and Back Shields, Quick Filter Release Latches, Spark Arresting Trays
Mount
Portable
Air Flow (CFM)
3450
Number of Speeds
1
Color
Black
Filter Rating (Microns)
1
Filter Efficiency (%)
95
MERV
11
Hz
60
Comes With
Downdraft Grate, Filter Gauge, Removable Side and back Shields, Self-Cleaning Filters
Filter Efficiency
99.99 %
Housing Material
Galvanized Steel
Horsepower
2 hp
Frequency
60 Hz
Filters Included
Dust Tray
Current
6.2 A

Description

Downdraft Table, 2 hp, Voltage 120V AC, Vacuum Suction 3,450 cfm, Overall Height 32 in, Overall Depth 36 in, Overall Width 55 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.