Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ductless Clean Air Station, Bench Top

  • Mfr # S-984-1

  • Zoro # G2026367


product price: $1,640.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Compact Fume & Dust Extractor
Voltage
120
Watts
260 W
Sound Level dBA
55 @ 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-984-1
Zoro #
G2026367
UPC #
819724010420
Country of Origin
United States

Dimensions

Depth (In.)
14 in
Width (In.)
24 in
Cord Length (Ft.)
7
Height (In.)
24 in
Overall Dimensions - H x W x D
24 in x 24 in x 14 in
Housing Width
24 in
Housing Height
24 in
Housing Depth
14 in
Power Cord Length
7 ft

Details

Item
Welding Fume Extractor
Color
White
Type
Compact Fume & Dust Extractor
Voltage
120
Watts
260 W
Sound Level dBA
55 @ 5 ft
Includes
2 Ply Dual Density Polyester Panel Prefilter, Power Cord and Plug
Mount
Bench
Hz
60
Phase
Single
Air Flow (CFM)
160 to 375
Number of Speeds
1
Finish
Polyurethane Powder Coated
Amps AC
1.3
Sound Level
55 dB
Standards
OSHA
Weight
80 lb
Maximum Air Flow
415 cfm
Input Voltage
120V AC
Power Source
Corded
Minimum Air Flow
125 cfm
Housing Finish
Polyurethane Powder Coated
Housing Color
White
Frequency
60 Hz
Current
1.3 A
Connects to Ductwork
No

Description

Welding Fume Extractor, Maximum Air Flow 415 cfm, Minimum Air Flow 125 cfm, Sound Level 55 dB, Input Voltage 120V AC, Connects to Ductwork No, Current 1.3 A, Frequency 60 Hz, Housing Color White, Housing Depth 14 in, Housing Finish Polyurethane Powder Coated, Housing Height 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.