Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Collar, Steel

  • Mfr # SO-800EC

  • Zoro # G4431037


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Type
Accessory
For Use With
Mfr. No. 800-UCA1, 800-UCA2
Material
Steel
Includes Hose Clamp
Yes
Compatible Manufacturer Model Number
800-UCA1, 800-UCA2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO-800EC
Zoro #
G4431037
UPC #
819724010154
Country of Origin
United States

Dimensions

Inside Diameter
6 in
Overall Length
11 in
Hose Diameter
6 in

Details

Item
Exhaust Collar
Type
Accessory
For Use With
Mfr. No. 800-UCA1, 800-UCA2
Material
Steel
Includes Hose Clamp
Yes
Compatible Manufacturer Model Number
800-UCA1, 800-UCA2
Product Type
Exhaust Collar
Compatible Series
800

Description

Exhaust Collar, Compatible Grainger Part Number 60JD32, 60JD34, Compatible Manufacturer Model Number 800-UCA1, 800-UCA2, Exhaust Collar, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.