Zoro Homepage

Extractor Arm, 3 In dia.

  • Mfr # P-981-1A

  • Zoro # G2298591


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. Model Number - S-981-2B
Dia. (In.)
3
Fits Brand
EXTRACT-ALL
Product Type
Extractor Arm
Compatible Extractor Manufacturer Part Number
S-981-2B, S-987-1, S-987-DCA, SPA REV, SPA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-981-1A
Zoro #
G2298591
UPC #
819724011175
Country of Origin
United States

Dimensions

Dia. (In.)
3
Overall Length
33 in
Extraction Arm Diameter
3 in

Details

Item
Extractor Arm
For Use With
Mfr. Model Number - S-981-2B
Fits Brand
EXTRACT-ALL
Product Type
Extractor Arm
Compatible Extractor Manufacturer Part Number
S-981-2B, S-987-1, S-987-DCA, SPA REV, SPA1
Compatible Extractor Series
981, 982, 987, DD, DTL, SPA

Description

Extractor Arm, Product Type Extractor Arm, Compatible Extractor Manufacturer Part Number S-981-2B, S-987-1, S-987-DCA, SPA REV, SPA1, Overall Length 33 in, Compatible Extractor Series 981, 982, 987, DD, DTL, SPA, Extraction Arm Diameter 3 in, Compatible Extractor Grainger Part Number 2YFU4, 66CJ84

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.