Extractor Arm, Length 33 To 48, Dia 3
Mfr # E-982-1A
Zoro # G1686824
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Mount
Table, Wall or Column
Diameter
3 in
Overall Length
48 in
Range
33-48 in
Finish
Polyurethane Powder Coated, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-982-1A
Zoro #
G1686824
UPC #
819724010147
Country of Origin
United States
Dimensions
Diameter
3 in
Overall Length
48 in
Extraction Arm Diameter
3 in
Details
Item
Fume Extractor Arm
Mount
Table, Wall or Column
Range
33-48 in
Finish
Polyurethane Powder Coated, White
Includes
Bench/Wall Mounting Bracket Assembly
Product Type
Fume Extractor Arm
Description
Fume Extractor Arm, Product Type Fume Extractor Arm, Overall Length 48 in, Extraction Arm Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.