Zoro Homepage

Fume Extractor, Dual Arm, 800 cfm

  • Mfr # SP-800-DA

  • Zoro # G9505273


product price: $4,228.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Type
Dual Arm
Voltage
120
Hose Dia. (In.)
4 in
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-800-DA
Zoro #
G9505273
UPC #
819724013063
Country of Origin
United States

Dimensions

Hose Dia. (In.)
4 in
Height (In.)
36 in
Cord Length (Ft.)
7
Depth (In.)
20 in
Width (In.)
20 in
Hose Length (Ft.)
5
Dia. (In.)
4 in
Overall Dimensions - H x W x D
36 in x 20 in x 20 in
Housing Depth
20 in
Extraction Arm Length (Maximum)
6 ft
Extraction Arm Diameter
4 in
Power Cord Length
7 ft

Description

Fume Extractor, Maximum Air Flow 800 cfm, Minimum Air Flow 800 cfm, Extraction Arm Diameter 4 in, Extraction Arm Length (Maximum) 6 ft, Filter Efficiency 97 Percent, Power Consumption 1.1 kW, Sound Level 73 dB @ 5 ft, Filter Area 82 sq ft, Filter MERV Rating 14, Filter Type Disposable Minipleat Filter, Disposable Pleated Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 1/2 hp, Compatible Filter Manufacturer Part Number RF-400-1, RF-400-2, RF-400-4, Current 12.4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.