Zoro Homepage

Fume Extractor with 4" dia. Inlet

  • Mfr # S-987-4

  • Zoro # G0056292


product price: $1,293.99
/ea
Free Shipping & Returns

Key Features

Free Air CFM @ 90 PSI - Air Compressor
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-987-4
Zoro #
G0056292
UPC #
-
Country of Origin
United States

Details

Item
Fume Extractor with 4" dia. Inlet
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Fume Extractor with 4 In. dia. Inlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.