Zoro Homepage

Hepa Carbon Filter, 24 In. W, 12 In. H

  • Mfr # F-984-4A

  • Zoro # G1656051


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
12 x 24 x 8
MERV
17
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-984-4A
Zoro #
G1656051
UPC #
819724010666
Country of Origin
United States

Dimensions

Nominal Filter Size
12 x 24 x 8
Nominal Height
12 in
Nominal Width
24 in
Nominal Depth
8 in

Details

MERV
17
For Use With
Mfr. No. S-984-1
Item
Air Filter
Frame Included
Yes
Filter Efficiency
99.97 %
Media Area
58.8 sq ft
Includes
HEPA Plus Disposable Carbon Filter
Filter Type
Pleated
Performance Rating
MERV 17
Includes Frame
Frame Included
Compatible Manufacturer Model Number
S-984-1
Type
MERV 17

Description

Air Filter, Filter Type Pleated, Performance Rating MERV 17, Compatible Grainger Part Number 2YFV5, Compatible Manufacturer Model Number S-984-1, Nominal Depth 8 in, Nominal Height 12 in, Nominal Width 24 in, Filter Efficiency 99.97 Percent, Includes Frame Frame Included, Media Area 58.8 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.