Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEPA Filter, 10x19x2", MERV 6, 6 pk.

  • Mfr # RF-981-6

  • Zoro # G1907631


product price: $99.79
/pk 6, $16.63/ea
Free Shipping & Returns

Key Features

MERV
6
Nominal Height
10 in
Nominal Width
27 in
Nominal Depth
1 in
For Use With
Mfr. No. F-981-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-981-6
Zoro #
G1907631
UPC #
819724011991
Country of Origin
United States

Dimensions

Nominal Filter Size
10 x 19 x 2
Nominal Height
10 in
Nominal Width
27 in
Nominal Depth
1 in
Actual Width
27 in
Actual Height
10 in
Actual Depth
1 in

Details

MERV
6
For Use With
Mfr. No. F-981-3
Item
Pre-Filter
Frame Included
No
Filter Efficiency
50 %
Standards
ASHRAE 52 Test Method
Media Area
1.3 sq ft
Number of Filters
6
Performance Rating
MERV 6
Filters Out
Dust, Pollen
Filter Layer Type
2-Ply Polyester
Compatible Manufacturer Model Number
F-981-3
Filters Down To
3 micron
Filter Type
Pad
Includes Frame
Frame Not Included
Air Flow @ 300 fpm
425 cfm
Type
MERV 6
Number of Layers
1

Description

Pre-Filter, Filter Type Pad, Performance Rating MERV 6, Actual Depth 1 in, Actual Height 10 in, Actual Width 27 in, Compatible Grainger Part Number 2YFU7, Compatible Manufacturer Model Number F-981-3, Number of Filters 6, Filter Layer Type 2-Ply Polyester, Nominal Depth 1 in, Nominal Height 10 in, Nominal Width 27 in, Filters Down To 3 micron, Filters Out Dust, Pollen, Filter Efficiency 50 Percent, Air Flow @ 300 fpm 425 cfm, Frame Material Not Applicable, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.