Zoro Homepage

HEPA Filter and Carbon Filter, 12" H

  • Mfr # F-987-4MH

  • Zoro # G807194749


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Adsorption Module, HEPA Filter
Series
987
Compatible Extractor Series
Extract-All
Overall Width
12 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-987-4MH
Zoro #
G807194749
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
12 in
Overall Depth
6 in

Details

Item
HEPA FILTER AND CARBON FILTER
Filter Type
Adsorption Module, HEPA Filter
Series
987
Compatible Extractor Series
Extract-All
Filter Media
Activated Carbon
Filter Efficiency
99.97 %
Compatible Extractor Manufacturer Part Number
987-RCM, 987-UCA1, S-987-2A, S-987-AMB, S-DD1
Filter Micron Rating
0.3 micron
Filter MERV Rating
18

Description

HEPA FILTER AND CARBON FILTER, Filter Type Adsorption Module, HEPA Filter, Filter MERV Rating 18, Compatible Extractor Series Extract-All, Compatible Extractor Manufacturer Part Number 987-RCM, 987-UCA1, S-987-2A, S-987-AMB, S-DD1, Filter Efficiency 99.97 Percent, Filter Media Activated Carbon, Filter Micron Rating 0.3 micron, Overall Depth 6 in, Overall Height 12 in, Overall Width 12 in, Series 987

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.