Zoro Homepage

Mini-Pleat Filter, For G0708270, G3047506

  • Mfr # RF-400-2

  • Zoro # G8057646


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20 x 20 x 4
MERV
14
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-400-2
Zoro #
G8057646
UPC #
819724011830
Country of Origin
United States

Dimensions

Nominal Filter Size
20 x 20 x 4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Details

MERV
14
For Use With
Mfr. No. SP-400, SP-400-DD, SP-800
Item
Air Cleaner Filter
Frame Included
Yes
Media Area
18.5 sq ft
Filter Efficiency
95 %
Standards
UL
Performance Rating
MERV 14
Filter Type
Disposable Minipleat Filter
Includes Frame
Yes
Compatible Manufacturer Model Number
SP-400, SP-400-DD, SP-800
Type
Mini Pleat
Filter MERV Rating
14
Compatible Extractor Manufacturer Part Number
SP-400, SP-400-DD, SP-800
Compatible Extractor Series
SP-400, SP-800

Description

Air Cleaner Filter, Filter Type Disposable Minipleat Filter, Filter MERV Rating 14, Compatible Extractor Series SP-400, SP-800, Compatible Extractor Manufacturer Part Number SP-400, SP-400-DD, SP-800, Compatible Extractor Grainger Part Number 11Y602, 11Y603, 35ZW98, Filter Efficiency 95 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.