Zoro Homepage

PortableAirCleaner, 300cfm, 1250sqft

  • Mfr # AMB1

  • Zoro # G916118889


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
9 in
Overall Height
24 1/2 in
Weight
23 lb
Standards
CARB, CE Listed, UL
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMB1
Zoro #
G916118889
UPC #
819724013827
Country of Origin
China

Dimensions

Overall Depth
9 in
Overall Height
24 1/2 in
Overall Width
16 in
Manufacturer Warranty Length
1 yr

Details

Weight
23 lb
Item
Portable Air Cleaner
Standards
CARB, CE Listed, UL
Voltage
110V AC
Air Flow
300 cfm
Filter Efficiency
99.97 %
Cooling Fan
Air Cleaning Only
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Primary Filter Type
Pleated
Maximum Air Flow
300 cfm
Control Method
Handheld Remote
CADR Rating (Dust)
300
Air Quality Sensor
Air Quality Sensor Included
CADR Rating (Pollen)
450
Maximum Coverage Area
1,250 sq ft
Includes Filter
Air Filter Included
Use Location
Room
Frequency
60 Hz
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
24 dBA
Number of Cleaning Stages
7
Control Type
Touchscreen
CADR Rating (Smoke)
350
Air Cleaning Method
Activated Carbon Adsorption
Filters Out
Dust, Pollen, Smoke
Control Modes
Timer
Filters Included
Washable Mesh (Pre-Filter)
Occupancy Sensor
Occupancy Sensor Not Included
Noise Level
55 dBA
Wattage
95 W
Filters Down To
0.3 micron

Description

Portable Air Cleaner, Voltage 110V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.