Zoro Homepage

Replacement Carbon

  • Mfr # RF-DD5

  • Zoro # G4224561


product price: $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. S-DD1
Frame Included
No
Compatible Manufacturer Model Number
S-DD1
Media Material
Activated Carbon
Number of Filters
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-DD5
Zoro #
G4224561
UPC #
819724010284
Country of Origin
China

Details

For Use With
Mfr. No. S-DD1
Item
Air Filter
Frame Included
No
Compatible Manufacturer Model Number
S-DD1
Media Material
Activated Carbon
Number of Filters
1
Filters Out
Mercury Vapor, Odors, VOC
Number of Layers
1

Description

Air Filter, Actual Depth Not Applicable, Actual Height Not Applicable, Actual Width Not Applicable, Compatible Grainger Part Number 8XDJ7, Compatible Manufacturer Model Number S-DD1, Number of Filters 1, Media Material Activated Carbon, Nominal Depth Not Applicable, Nominal Height Not Applicable, Nominal Width Not Applicable, Filters Down To Not Applicable, Filters Out Mercury Vapor, Odors, VOC, Filter Efficiency Not Applicable, Air Flow @ 300 fpm Not Applicable, Frame Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.