Zoro Homepage

Source-Capture Air Cleaner, 350 cfm

  • Mfr # 987-DCA1

  • Zoro # G4430757


product price: $1,500.99
/ea
Free Shipping & Returns

Key Features

Air Flow
350 cfm
Color
Black/White
Voltage
120V AC
Hz
60
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987-DCA1
Zoro #
G4430757
UPC #
819724010215
Country of Origin
United States

Dimensions

Power Cord Length
7 ft
Cabinet Depth
12 1/2 in
Extractor Arm Hood Diameter
6 in
Cabinet Height
19 1/2 in
Cabinet Width
12 1/2 in
Manufacturer Warranty Length
3 yr

Details

Item
Source-Capture Air Cleaner
Air Flow
350 cfm
Color
Black/White
Voltage
120V AC
Hz
60
Number of Speeds
Variable
Standards
CE Approved, UL Listed
Filter Efficiency
99.97 %
Weight
35 lb
Primary Filter Type
Pleated
Filters Included
HEPA (Primary), Pleated (Pre-Filter), Poly (Secondary)
Housing Material
Steel
Motor Speed
2,000 RPM
Number of Cleaning Stages
3
Filters Out
Aerosols, Viruses
Air Velocity
3,500 fpm
Air Cleaning Technology
Particulate Filtration
Noise Level
65 dBA
Amperage
2.8 A
Mounting Orientation
Vertical
Air Cleaning Method
Particulate Filtration
Mobility
Casters
Recommended Environments
Dental Offices
Use Location
Source Capture
Wattage
350 W
Filters Down To
0.3 micron
Maximum Air Flow
350 cfm
Negative Air Machine Convertible
Yes
Adjustable Extractor Arm
Adjustable
Primary Filter Performance Rating
MERV 17
Frequency
60 Hz
Control Method
Built-In
Housing Color
White
Includes Filter
Air Filter Included
NEMA Plug Rating
5-15P
Air Quality Sensor
Air Quality Sensor Not Included

Description

Source-Capture Air Cleaner, 350 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.