Zoro Homepage

Source-Capture Air Cleaner, 350 cfm

  • Mfr # 987-DCA2

  • Zoro # G4430985


product price: $2,025.99
/ea
Free Shipping & Returns

Key Features

Air Flow
350 cfm
Color
Black/White
Voltage
120V AC
Filter Efficiency
99.99 %
Number of Speeds
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987-DCA2
Zoro #
G4430985
UPC #
819724010222
Country of Origin
United States

Dimensions

Cabinet Height
19 1/2 in
Extractor Arm Hood Diameter
6 in
Cabinet Depth
12 1/2 in
Extractor Arm Length
33 in
Power Cord Length
7 ft
Cabinet Width
12 1/2 in
Manufacturer Warranty Length
3 yr

Description

Source-Capture Air Cleaner, 350 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.