Zoro Homepage

Source Capture Air Cleaner, Fliter Req.

  • Mfr # S-981-2B

  • Zoro # G2783225


product price: $1,327.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Compact Fume & Dust Extractor
Voltage
120
Watts
350 W
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-981-2B
Zoro #
G2783225
UPC #
819724010000
Country of Origin
United States

Dimensions

Hose Dia. (In.)
3 in
Depth (In.)
7 in
Hose Length (Ft.)
3 to 4
Width (In.)
12 in
Cord Length (Ft.)
7
Height (In.)
10 in
Overall Dimensions - H x W x D
10 in x 12 in x 7 in
Extraction Arm Length (Maximum)
4.4 ft
Extraction Arm Diameter
3 in
Housing Depth
19.5 in

Details

Item
Benchtop Fume Extractor
Color
White
Type
Compact Fume & Dust Extractor
Voltage
120
Watts
350 W
Hz
60
Amps AC
2.8
Air Flow (CFM)
100 to 350
Phase
Single
Finish
Polyurethane Powder Coated
Mount
Bench
Number of Speeds
Variable
Includes
(2) Sets of Mounting Brackets, Inlet Cap to Close Off Inlet for Single Arm Use, Power Cord with Plug
Sound Level dBA
68 @ 6 ft
Sound Level
68 dB
Standards
CE, OSHA, UL
Weight
30 lb
Power Consumption
350 W
Housing Finish
Polyurethane Powder Coated
Frequency
60 Hz
Minimum Air Flow
50 cfm
Includes Extraction Arm
Yes
Input Voltage
120V AC
Compatible Filter Manufacturer Part Number
F-981-1, F-981-2A, F-981-3, F-981-4A, F-981-5A, RF-981-1, RF-981-5
Housing Material
Steel
Extraction Arm Material
Polypropylene
Number of Extraction Arms
2
Current
2.8 A
Motor Horsepower (Maximum)
1/8 hp
Maximum Air Flow
350 cfm
Housing Color
White
Power Source
Corded

Description

Benchtop Fume Extractor, Maximum Air Flow 350 cfm, Minimum Air Flow 50 cfm, Extraction Arm Diameter 3 in, Extraction Arm Length (Maximum) 4.4 ft, Power Consumption 350 W, Sound Level 68 dB, Input Voltage 120V AC, Motor Horsepower (Maximum) 1/8 hp, Compatible Filter Manufacturer Part Number F-981-1, F-981-2A, F-981-3, F-981-4A, F-981-5A, RF-981-1, RF-981-5, Current 2.8 A, Extraction Arm Material Polypropylene, Frequency 60 Hz, Housing Color White, Housing Depth 19.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.